Shop All Radial Ball Bearings
Nsk
NSK 6302Z, 6300 Series Single Row Deep Groove Ball Bearing
Mfr # 6302Z
Zoro # G007376433
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 42mm
- Width 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6302Z
- Zoro # G007376433
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 42mm |
Width | 13mm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 32mm, 8 Bolt (T301032)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.15 in OD (BK30)
- DAYTON DC Gearmotor, 27.0 in-lb Max. Torque, 109 RPM Nameplate RPM, 90V DC Voltage (4Z131)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E734)
- NSK 6200 Series, Single Row Radial/Deep Groove Ball Bearing (209G)
- NSK NSK 6201-08, 6200 Series Single Row Deep Groove Ball Bearing (6201-08)
- NSK NSK-6307ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6307ZZ (6307ZZ)
- NSK NSK 6804, 6800 Series Ball Bearing (6804)
- NSK NSK 3208, 200 Double Row 32005200 Ball Bearing (3208)
- NSK NSK 6205ZZ C3, 6200 Series Single Row Deep Groove Ball Bearing (6205ZZ C3)
- KOYO Ball Bearing Over 100MM (6315ZZ C3)
- Nsk Ball Bearings