Shop All Radial Ball Bearings
Nsk
NSK-6301ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6301ZZ
Mfr # 6301ZZ
Zoro # G807139658
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Radial
- Cage Material Pressed Steel
- Outside Dia. 37 mm
- Width 12 mm
- Seal Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6301ZZ
- Zoro # G807139658
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 37 mm |
Width | 12 mm |
Details
Bearing Type | Radial |
Cage Material | Pressed Steel |
Seal Material | Metal |
Bearing Seal Type | Non-Contact Seals |
Ball Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor- .5036ES1BW56CMotor-S, 0.50 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5036ES1BW56C-S)
- WESTWARD Grease Pump System, 120 lb./16 gal, 50:1 (29FX03)
- TB WOODS 1" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP501)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3200X6X4)
- NSK 600 Series Single Row Deep Groove Ball Bearing (698Z)
- NSK NSK-608DD, 600 Series Single Row Deep Groove Ball Bearing, 608DD (608DD)
- NSK NSK 6209R, 6200 Series Single Row Deep Groove Ball Bearing (6209R)
- NSK NSK 6313 2RS C3, 6300 Series Single Row Deep Groove Ball Bearing (6313 2RS C3)
- NSK NSK 6208Z C4 X 28, 6200 Series Single Row Deep Groove Ball Bearing (6208Z C4 X 28)
- NSK 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Shielded (6000 ZZ)
- FREUD Ball Bearing, 1-1/4" dia. (62-121)
- Nsk Radial Ball Bearings