Shop All Radial Ball Bearings
Nsk
NSK 6218ZZ C3, 6200 Series Single Row Deep Groove Ball Bearing
Mfr # 6218ZZ C3
Zoro # G607376260
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Radial
- Cage Material Pressed Steel
- Outside Dia. 160 mm
- Width 30 mm
- Bearing Seal Type Non-Contact Seals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6218ZZ C3
- Zoro # G607376260
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 160 mm |
Width | 30 mm |
Extended Inner Ring Width | 30 mm |
Details
Bearing Type | Radial |
Cage Material | Pressed Steel |
Bearing Seal Type | Non-Contact Seals |
Lubrication | Mul-Temp SRL |
Ball Material | Steel |
Seal Material | Metal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.75 in OD (642B)
- WEG Evaporative Cooler Motor, 240V, Ring, Ball (.7518OS1DEC56)
- KOYO Needle Roller Brg, 162416, 1in Bore, 2 Seal (HJ-162416.2RS)
- FESTO Push-In L-Fitting QSLF-1/4-6-B (QSLF-1/4-6-B)
- NSK NSK-6003ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6003ZZ (6003ZZ)
- NSK NSK-6202ZZC3, 6200 Series Single Row Deep Groove Ball Bearing, 6202ZZC3 (6202ZZC3)
- NSK NSK 3208, 200 Double Row 32005200 Ball Bearing (3208)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6201-08ZZ)
- NSK NSK-687ZZ, 600 Series Single Row Deep Groove Ball Bearing, 687ZZ (687ZZ)
- NSK 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6203 08 2Z)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Shielded (6201Z)
- Nsk Radial Ball Bearings