Shop All Radial Ball Bearings
Nsk
NSK 6214, 6200 Series Single Row Deep Groove Ball Bearing
Mfr # 6214
Zoro # G707378515
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Radial
- Cage Material Pressed Steel
- Outside Dia. 125 mm
- Width 24 mm
- Ball Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6214
- Zoro # G707378515
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 125 mm |
Width | 24 mm |
Extended Inner Ring Width | 24 mm |
Details
Bearing Type | Radial |
Cage Material | Pressed Steel |
Ball Material | Steel |
Lubrication | Oil Preservative |
Seal Material | None |
Bearing Seal Type | Unsealed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1"-11-1/2 Thread Size (SVHC16-16F)
- FESTO Push-In L-Fitting QSML-1/8-4 (QSML-1/8-4)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,485 Nameplate RPM (31LH62)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 3-Phase (ESP07V080V3)
- NSK NSK 625ZZ, 600 Series Single Row Deep Groove Ball Bearing (625ZZ)
- NSK NSK 6009ZZ, 6000 Series Single Row Deep Groove Ball Bearing (6009ZZ)
- NSK NSK-6302VVC3, 6300 Series Single Row Deep Groove Ball Bearing, 6302VVC3 (6302VVC3)
- NSK NSK 6910 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6910 2Z)
- NSK NSK 6313Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6313Z C3)
- NSK NSK-6203VVC3, 6200 Series Single Row Deep Groove Ball Bearing, 6203VVC3 (6203VVC3)
- SKF Radial Ball Bearing, Shielded, 65mm Bore (6313 2Z JEM)
- Nsk Radial Ball Bearings