Shop All Radial Ball Bearings
Nsk
NSK 6213 C3, 6200 Series Single Row Deep Groove Ball Bearing
Mfr # 6213 C3
Zoro # G107378320
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Radial
- Cage Material Pressed Steel
- Outside Dia. 120 mm
- Width 23 mm
- Lubrication Mul-Temp SRL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6213 C3
- Zoro # G107378320
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 120 mm |
Width | 23 mm |
Extended Inner Ring Width | 23 mm |
Details
Bearing Type | Radial |
Cage Material | Pressed Steel |
Lubrication | Mul-Temp SRL |
Seal Material | None |
Bearing Seal Type | Unsealed |
Ball Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6309 2Z, Single Row Ball Bearings (6309 2Z)
- NSK NSK 6307ZZ C3, 6300 Series Single Row Deep Groove Ball Bearing (6307ZZ C3)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 0.5Oz (GPL-103)
- QA1 Female Rod End, SS, LH, 5/16-24 (GFL5T)
- NSK NSK 6306ZZC3 X26, 6300 Series Single Row Deep Groove Ball Bearing (6306ZZC3 X26)
- NSK 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 25mm ID x 47mm OD x 12mm W; Sealed (6005DDU)
- NSK NSK 6903, 6900 Series Ball Bearing (6903)
- NSK NSK 608 2Z, 600 Series Single Row Deep Groove Ball Bearing (608 2Z)
- NSK NSK 6002ZZNR, 6000 Series Single Row Deep Groove Ball Bearing (6002ZZNR)
- NSK NSK 6313Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6313Z C3)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1616 2RS PRX)
- Nsk Ball Bearings