Shop All Radial Ball Bearings
Nsk
NSK-6208NR, 6200 Series Single Row Deep Groove Ball Bearing, 6208NR
Mfr # 6208NR
Zoro # G407139430
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Radial
- Cage Material Pressed Steel
- Outside Dia. 80 mm
- Width 18 mm
- Seal Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6208NR
- Zoro # G407139430
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 80 mm |
Width | 18 mm |
Details
Bearing Type | Radial |
Cage Material | Pressed Steel |
Seal Material | None |
Ball Material | Steel |
Bearing Seal Type | Unsealed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Shielded (SR2ZZA3MC3SRL)
- D&D 75" Outside Length, 2" Top Width, 3 Ribs (3/5VX750)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Alum (MSP-25-AN)
- BESSEY Bearing Heater Cross Bar, 9-1/4In (SC 1-1/4)
- NSK NSK 6015ZZ, 6000 Series Single Row Deep Groove Ball Bearing (6015ZZ)
- NSK NSK 609Z, 600 Series Single Row Deep Groove Ball Bearing (609Z)
- NSK NSK 6309, 6300 Series Single Row Deep Groove Ball Bearing (6309)
- NSK NSK 6808, 6800 Series Ball Bearing (6808)
- NSK NSK 6806VV, 6800 Series Ball Bearing (6806VV)
- NSK NSK 6204ZZ, 6200 Series Single Row Deep Groove Ball Bearing (6204ZZ)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- Nsk Radial Ball Bearings