Shop All Radial Ball Bearings
Nsk
NSK-6208DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6208DDU
Mfr # 6208DDU
Zoro # G507139392
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Outside Dia. 80 mm
- Width 18 mm
- Dynamic Load Capacity 30500 N Dynamic/17900 N Static
- Type Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6208DDU
- Zoro # G507139392
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 80 mm |
Width | 18 mm |
Details
Cage Material | Steel |
Dynamic Load Capacity | 30500 N Dynamic/17900 N Static |
Type | Light |
Temp. Range | -10 to 100 deg C |
Seal Material | Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS GP Motor, Cap-Start/Cap-Run, Dripproof, 2HP (5KCR49WN0270T)
- MARATHON Motor 0.50 Hp Variable Speed Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tenv (Y360)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Pillow Block, P2B-SCM-211 (126820 P2B-SCM-211)
- SKF Single Row Ball Bearings (6010 2RS C3)
- NSK NSK 6201-08, 6200 Series Single Row Deep Groove Ball Bearing (6201-08)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6206V C3)
- NSK NSK 6310 2Z, 6300 Series Single Row Deep Groove Ball Bearing (6310 2Z)
- NSK NSK 5206Z, 200 Double Row 32005200 Ball Bearing (5206Z)
- NSK NSK R12ZZ, R Series Inch Single Row Deep Groove Ball Bearing (R12ZZ)
- NSK NSK-6310ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6310ZZ (6310ZZ)
- TIMKEN Radial Bearing, Double Shield, 40mm Bore (208KDD)
- Nsk Radial Ball Bearings