Shop All Radial Ball Bearings
Nsk
NSK 604ZZ, 600 Series Single Row Deep Groove Ball Bearing
Mfr # 604ZZ
Zoro # G807375582
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Radial
- Cage Material Pressed Steel
- Outside Dia. 12 mm
- Width 4 mm
- Seal Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 604ZZ
- Zoro # G807375582
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 12 mm |
Width | 4 mm |
Details
Bearing Type | Radial |
Cage Material | Pressed Steel |
Seal Material | Metal |
Ball Material | Steel |
Bearing Seal Type | Non-Contact Seals |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Rack, Steel, 24 Pitch (L505-4)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3 HP, 115/208-230V AC Voltage, 184T Frame (184TBFW17044)
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E35B76 (E35B76)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3300X4X2)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6201-08ZZ)
- NSK NSK 6304R, 6300 Series Single Row Deep Groove Ball Bearing (6304R)
- NSK NSK-608Z, 600 Series Single Row Deep Groove Ball Bearing, 608Z (608Z)
- NSK 6300 Series Single Row Deep Groove Ball Bearing (6316 ZZ)
- NSK NSK-1314, 1300 Series SelfAligning Ball Bearing, 1314 (1314)
- NSK NSK 625ZZ, 600 Series Single Row Deep Groove Ball Bearing (625ZZ)
- NSK NSK R12ZZ, R Series Inch Single Row Deep Groove Ball Bearing (R12ZZ)
- Nsk Ball Bearings