Shop All Radial Ball Bearings
Nsk
NSK 6016Z, 6000 Series Single Row Deep Groove Ball Bearing
Mfr # 6016Z
Zoro # G907382190
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Outside Dia. 125 mm
- Width 22 mm
- Dynamic Load Capacity 50000 N Dynamic/40000 N Static
- Type Extra Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6016Z
- Zoro # G907382190
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 125 mm |
Width | 22 mm |
Details
Cage Material | Steel |
Dynamic Load Capacity | 50000 N Dynamic/40000 N Static |
Type | Extra Light |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Quick Coupling (5051 1/4)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP3078-45)
- GATES Hi-Power II Belts, C128 (C128)
- ZORO SELECT Hose Clamp, 301 Stainless Steel, Perforated Band, 5/16 in – 7/8 in Clamping Dia, 10 Pack (62606)
- NSK NSK 6904, 6900 Series Ball Bearing (6904)
- NSK 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 10mm ID x 26mm OD x 8mm W; Sealed (6000DDU)
- NSK NSK 6306 C3, 6300 Series Single Row Deep Groove Ball Bearing (6306 C3)
- NSK NSK 6013ZZ AS2S, 6000 Series Single Row Deep Groove Ball Bearing (6013ZZ AS2S)
- NSK NSK 6300ZZ C3, 6300 Series Single Row Deep Groove Ball Bearing (6300ZZ C3)
- NSK NSK-6206ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6206ZZ (6206ZZ)
- KOYO Medium Ball Bearings 31-52mm (52032RS CDGSR)
- Nsk Ball Bearings