Shop All Radial Ball Bearings
Nsk
NSK 6014MC3, 6000 Series Single Row Deep Groove Ball Bearing
Mfr # 6014MC3
Zoro # G707376016
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Brass
- Outside Dia. 110 mm
- Width 20 mm
- Type Extra Light
- Dynamic Load Capacity 40000 N Dynamic/31000 N Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6014MC3
- Zoro # G707376016
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 110 mm |
Width | 20 mm |
Details
Cage Material | Brass |
Type | Extra Light |
Dynamic Load Capacity | 40000 N Dynamic/31000 N Static |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 15mm ID x 32mm OD x 9mm W; Shielded (6002Z)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141273.00)
- MILTON Pneumatic Exhaust Muffler 1/4" NPT, PK25 (1086-4BK)
- ARROW PNEUMATICS Automatic Drain (FD06B)
- NSK NSK 6207Z C3, 6200 Series Single Row Deep Groove Ball Bearing (6207Z C3)
- NSK NSK 6208 C3, 6200 Series Single Row Deep Groove Ball Bearing (6208 C3)
- NSK NSK 6203 625ZZCE, 6200 Series Single Row Deep Groove Ball Bearing (6203 625ZZCE)
- NSK NSK 6311, 6300 Series Single Row Deep Groove Ball Bearing (6311)
- NSK NSK 608 2Z, 600 Series Single Row Deep Groove Ball Bearing (608 2Z)
- NSK NSK-629ZZ, 600 Series Single Row Deep Groove Ball Bearing, 629ZZ (629ZZ)
- FREUD Ball Bearing, 3/4" dia. (62-106)
- Nsk Radial Ball Bearings