Shop All Radial Ball Bearings
Nsk
NSK 6013, 6000 Series Single Row Deep Groove Ball Bearing
Mfr # 6013
Zoro # G507381302
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bore Dia. 2.559 Inch / 65 Millimeter
- Outside Dia. 3.937 Inch / 100 Millimeter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6013
- Zoro # G507381302
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 2.559 Inch / 65 Millimeter |
Outside Dia. | 3.937 Inch / 100 Millimeter |
Details
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B124 V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs (6A168)
- HERITAGE Button Head Fitting M16x1.5 CS Z3 (H2323Z3)
- MCGILL Cyr Series, Yoke Type Cam Follower (CYR3)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 36 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU8)
- NSK NSK 6203 ZZ, 6200 Series Single Row Deep Groove Ball Bearing (6203 ZZ)
- NSK NSK-6312Z, 6300 Series Single Row Deep Groove Ball Bearing, 6312Z (6312Z)
- NSK NSK 6203Z C3, 6200 Series Single Row Deep Groove Ball Bearing (6203Z C3)
- NSK 6300 Series Single Row Deep Groove Ball Bearing (6316 ZZ)
- NSK 600 Series Single Row Deep Groove Ball Bearing (698Z)
- NSK 200 Double Row 3200/5200 Ball Bearing (5206 C3)
- SKF SKF-6302Z JEM, Single Row Ball Brgs, 6302Z JEM (6302Z JEM)
- Nsk Ball Bearings