Shop All Radial Ball Bearings
Nsk
NSK 6010, 6000 Series Single Row Deep Groove Ball Bearing
Mfr # 6010
Zoro # G307376201
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Type Radial
- Cage Material Pressed Steel
- Outside Dia. 80 mm
- Width 16 mm
- Bearing Seal Type Unsealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6010
- Zoro # G307376201
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 80 mm |
Width | 16 mm |
Details
Bearing Type | Radial |
Cage Material | Pressed Steel |
Bearing Seal Type | Unsealed |
Ball Material | Steel |
Seal Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting, 3/8"-18PTF CS Z3 (H1714Z3)
- MARATHON MOTORS Split-Phase Fan and Blower Motor, 1/2 to 1/6 HP, 56 Frame, 115V AC Voltage (5KH49PN3026)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM, Paper Media (F‐30P‐200)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore (UCF206-102D1)
- NSK R Series Inch Single Row Deep Groove Ball Bearing (R14VV C3)
- NSK NSK 6006DDU AS2S5, 6000 Series Single Row Deep Groove Ball Bearing (6006DDU AS2S5)
- NSK NSK 6012CM, 6000 Series Single Row Deep Groove Ball Bearing (6012CM)
- NSK NSK 6912, 6900 Series Ball Bearing (6912)
- NSK NSK 6202ZZCM, 6200 Series Single Row Deep Groove Ball Bearing (6202ZZCM)
- NSK NSK-6000Z, 6000 Series Single Row Deep Groove Ball Bearing, 6000Z (6000Z)
- SKF Radial Ball Bearing, Shielded, 65mm Bore (6213 2Z JEM)
- Nsk Ball Bearings