Shop All Radial Ball Bearings
Nsk
NSK-6006ZZC3, 6000 Series Single Row Deep Groove Ball Bearing, 6006ZZC3
Mfr # 6006ZZC3
Zoro # G107139679
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.181 Inch / 30 Millimeter
- Cage Material Steel
- Outside Dia. 2.165 Inch / 55 Millimeter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6006ZZC3
- Zoro # G107139679
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.181 Inch / 30 Millimeter |
Outside Dia. | 2.165 Inch / 55 Millimeter |
Details
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 36 # of Teeth (60SK36)
- BALDWIN FILTERS Hydraulic Filter, 27 Micron, 118 gpm (PT23049-MPG)
- TITAN HD Motor Run Capacitor, 25 MFD, 440V, Oval (POCF25B)
- MAIN FILTER Hydraulic Filter, replaces OMT CR111F10R, Return Line, 10 micron, Outside-In (MF0062279)
- NSK NSK 6002Z C3E CD8SS7, 6000 Series Single Row Deep Groove Ball Bearing (6002Z C3E CD8SS7)
- NSK NSK 6318 C3, 6300 Series Single Row Deep Groove Ball Bearing (6318 C3)
- NSK 6000 Series Single Row Deep Groove Ball Bearing (6007ZZ C3)
- NSK NSK 6001ZZC4E, 6000 Series Single Row Deep Groove Ball Bearing (6001ZZC4E)
- NSK NSK 6905ZZ CM NS7S, 6900 Series Ball Bearing (6905ZZ CM NS7S)
- NSK 6000 Series Single Row Deep Groove Ball Bearing (6009 2Z C3)
- SKF SKF 6010 C3, Single Row Ball Bearings (6010 C3)
- Nsk Ball Bearings