Shop All Radial Ball Bearings
Nsk
NSK 6000ZZC3, 6000 Series Single Row Deep Groove Ball Bearing
Mfr # 6000ZZC3
Zoro # G907374706
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.394 Inch / 10 Millimeter
- Cage Material Steel
- Outside Dia. 1.024 Inch / 26 Millimeter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6000ZZC3
- Zoro # G907374706
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.394 Inch / 10 Millimeter |
Outside Dia. | 1.024 Inch / 26 Millimeter |
Details
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose, 1 In, 25 ft. (FC619-16-25)
- FASCO Motor, 1/150 HP, OEM Replacement Brand: Coleman Replacement For: 7121-5906 (D408)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23585, 25 micron, Inside-Out (MF0433931)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-50)
- NSK NSK-6801ZZ, 6800 Series Ball Bearing, 6801ZZ (6801ZZ)
- NSK NSK-6210V, 6200 Series Single Row Deep Groove Ball Bearing, 6210V (6210V)
- NSK NSK 6208ZZ C3 AV25, 6200 Series Single Row Deep Groove Ball Bearing (6208ZZ C3 AV25)
- NSK NSK 6306ZZ C3, 6300 Series Single Row Deep Groove Ball Bearing (6306ZZ C3)
- NSK NSK 6213ZZ CM, 6200 Series Single Row Deep Groove Ball Bearing (6213ZZ CM)
- NSK NSK-6310ZC3, 6300 Series Single Row Deep Groove Ball Bearing, 6310ZC3 (6310ZC3)
- TRITAN Radial Ball Bearing, SS, 0.4375In Bore Dia (SS1607 ZZ FM222)
- Nsk Ball Bearings