Shop All Thrust Ball Bearings
Nsk
NSK 51408, Thrust Ball Bearing
Mfr # 51408
Zoro # G607381202
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. (mm) 90 mm
- Material Steel
- Static Load Capacity (N) 188000 N
- Type Unsealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 51408
- Zoro # G607381202
- Country of Origin Japan
- Category Thrust Ball Bearings
Dimensions
Outside Dia. (mm) | 90 mm |
Details
Cage Material | Pressed Steel |
Material | Steel |
Static Load Capacity (N) | 188000 N |
Type | Unsealed |
Dynamic Load Capacity (N) | 103000 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE D2400-8M-30 Dual Synchronous Belt (D2400-8M-30)
- BESTORQ Aftermarket replacement for A67K Simplicity 1690710(Deck 36") belt, A67K (A67K)
- GOLD Oil, Vacuum Pump, 1 L (8995G-11)
- DAYTON Run Capacitor, 25 MFD, 370V, Oval (2MDW3)
- NSK NSK 51102, Thrust Ball Bearing (51102)
- NSK NSK 51103, Thrust Ball Bearing (51103)
- NSK NSK 51228, Thrust Ball Bearing (51228)
- NSK Thrust Ball Bearing (51104)
- NSK NSK 51201, Thrust Ball Bearing (51201)
- NSK Thrust Ball Bearing (51209)
- MTK Thrust Ball Bearing, 45mm Bore, 85mm (51309)
- Nsk Thrust Ball Bearings