Shop All Thrust Ball Bearings
Nsk
NSK 51201, Thrust Ball Bearing
Mfr # 51201
Zoro # G907381070
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (mm) 28 mm
- Cage Material Pressed Steel
- Dynamic Load Capacity (N) 13300 N
- Static Load Capacity (N) 19000 N
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 51201
- Zoro # G907381070
- Country of Origin Japan
- Category Thrust Ball Bearings
Dimensions
Outside Dia. (mm) | 28 mm |
Details
Cage Material | Pressed Steel |
Dynamic Load Capacity (N) | 13300 N |
Static Load Capacity (N) | 19000 N |
Material | Steel |
Type | Unsealed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 28mm Bore Dia., 58mm OD, 16mm Width, C3 Internal Clearance (62/28 2RS/C3 PRX)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK4058)
- MASTERCOOL Oil Injector, R134A, 2Oz (82375)
- KRYTOX 8 oz Tube White (GPL-227)
- NSK NSK 51102, Thrust Ball Bearing (51102)
- NSK NSK 51228, Thrust Ball Bearing (51228)
- NSK NSK 51206, Thrust Ball Bearing (51206)
- NSK NSK 51103, Thrust Ball Bearing (51103)
- NSK Thrust Ball Bearing (51209)
- NSK NSK 51101, Thrust Ball Bearing (51101)
- INA Banded Ball Thrust Bearing, Bore 1.750 In (D21)
- Nsk Thrust Bearings