Shop All Spherical Roller Bearings
Nsk
NSK-22236CD E4 C4, Spherical Roller Bearing, 22236CD E4 C4
Mfr # 22236CD E4 C4
Zoro # G207139647
Free Shipping & Returns
$1,902.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Medium
- Cage Material Steel
- Series HPS™ 222
- Bore Dia. 180 mm
- Temp. Range 200 deg C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 22236CD E4 C4
- Zoro # G207139647
- Country of Origin Japan
- Category Spherical Roller Bearings
Dimensions
Bore Dia. | 180 mm |
Outside Dia. | 320 mm |
Details
Type | Medium |
Cage Material | Steel |
Series | HPS™ 222 |
Temp. Range | 200 deg C |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 96MXL012 (96MXL012)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-10)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 8 Bolt (B301040)
- LEGRIS Quick Exhaust Valve, 3/8 In (7982 18 18)
- NSK Spherical Roller Bearing (21304CDE4C3S11)
- NSK NSK-22310 MKE4 W33, Spherical Roller Bearing, 22310 MKE4 W33 (22310 MKE4 W33)
- NSK NSK 22216CD, Spherical Roller Bearing (22216CD)
- NSK NSK-21307CDK E4 C3 S11, Spherical Roller Bearing, 21307CDK E4 C3 S11 (21307CDK E4 C3 S11)
- NSK Spherical Roller Bearing (24048 CAME4C3S11)
- NSK NSK 22220 EAKE4, Spherical Roller Bearing (22220 EAKE4)
- SKF SKF 22217K CCKW33, Spherical Roller Bearings (22217K CCKW33)
- Nsk Roller Bearings