Shop All Cylindrical Roller Bearings
Nsk
Cylindrical Roller Bearing - Metric
Mfr # NUP205ET
Zoro # G709122437
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.984 Inch / 25 Millimeter
- Outside Dia. 2.047 Inch / 52 Millimeter
- Width 0.591 Inch / 15 Millimeter
- Roller Material Cylindrical Roller Bearing
- Cage Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # NUP205ET
- Zoro # G709122437
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 0.984 Inch / 25 Millimeter |
Outside Dia. | 2.047 Inch / 52 Millimeter |
Width | 0.591 Inch / 15 Millimeter |
Details
Roller Material | Cylindrical Roller Bearing |
Cage Material | Polymer |
Item | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by High Pressure Self-Relieving Standard Regulator with GC240 Gauge, 148 SCFM Flow Rate (R26-03RHG)
- FESTO Air Gap Sensor SOPA-M1-R1-HQ6-2P-M12 (SOPA-M1-R1-HQ6-2P-M12)
- MARATHON MOTORS Vector Motor, 4.5 lb-ft, 1.5 HP, 230/460 V (145THTR5329)
- WEATHERHEAD Spacer Ring, 1555772 (ET425SR-225D)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- NSK Cylindrical Roller Bearing - Metric (NU317)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- NSK Cylindrical Roller Bearing - Metric (NU216)
- NSK Cylindrical Roller Bearing - Metric (NJ309)
- NSK Cylindrical Roller Bearing - Metric (NU322M)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1007 M C3 (NU-1007 M C/3)
- Nsk Cylindrical Roller Bearings