Shop All Cylindrical Roller Bearings
Nsk
Cylindrical Roller Bearing - Metric
Mfr # NU309EM
Zoro # G710431610
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45 mm
- Outside Dia. 100 mm
- Width 25 mm
- Cage Material Machined Brass
- Static Load Capacity (Lb.) 112000 N Dynamic/98500 N Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # NU309EM
- Zoro # G710431610
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 100 mm |
Width | 25 mm |
Details
Cage Material | Machined Brass |
Static Load Capacity (Lb.) | 112000 N Dynamic/98500 N Static |
Item | Medium |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 65 psi (ST25-1A065)
- MIDWEST FASTENER 3/16" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66482)
- REELCRAFT Hose Assembly 1/4 In x 30 ft. 5000 psi (S7-260044)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E636)
- NSK Cylindrical Roller Bearing - Metric (NU322M)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- NSK Cylindrical Roller Bearing - Metric (NU216)
- NSK Cylindrical Roller Bearing - Metric (NU317)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- NSK Cylindrical Roller Bearing - Metric (NJ309)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 305 ECJ)
- Nsk Cylindrical Roller Bearings