Shop All Cylindrical Roller Bearings
Nsk
Cylindrical Roller Bearing - Metric
Mfr # NU244M
Zoro # G610432922
Free Shipping & Returns
$5,794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 8.661 Inch / 220 Millimeter
- Outside Dia. 15.748 Inch / 400 Millimeter
- Width 2.559 Inch / 65 Millimeter
- Roller Material Cylindrical Roller Bearing
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # NU244M
- Zoro # G610432922
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 8.661 Inch / 220 Millimeter |
Outside Dia. | 15.748 Inch / 400 Millimeter |
Width | 2.559 Inch / 65 Millimeter |
Details
Roller Material | Cylindrical Roller Bearing |
Cage Material | Brass |
Item | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Elbows, Acid Resistant, PK2 (45415)
- NSK NSK 6301VV C3, 6300 Series Single Row Deep Groove Ball Bearing (6301VV C3)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (103836.00)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1-1/2 (EATBH115STE)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- NSK Cylindrical Roller Bearing - Metric (NU317)
- NSK Cylindrical Roller Bearing - Metric (NJ309)
- NSK Cylindrical Roller Bearing - Metric (NU322M)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- NSK Cylindrical Roller Bearing - Metric (NU216)
- SKF Cylindrical Roller Bearings (NU2215ECJ)
- Nsk Roller Bearings