Shop All Cylindrical Roller Bearings
Nsk
Cylindrical Roller Bearing - Metric
Mfr # NU2308W C3
Zoro # G910432752
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.575 Inch / 40 Millimeter
- Outside Dia. 3.543 Inch / 90 Millimeter
- Width 1.299 Inch / 33 Millimeter
- Roller Material Cylindrical Roller Bearing
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # NU2308W C3
- Zoro # G910432752
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 1.575 Inch / 40 Millimeter |
Outside Dia. | 3.543 Inch / 90 Millimeter |
Width | 1.299 Inch / 33 Millimeter |
Details
Roller Material | Cylindrical Roller Bearing |
Cage Material | Steel |
Item | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Plug (07147)
- DAYTON AC Gearmotor, 493.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z391)
- MILTON 4 ft Replacement Air Hose 200 psi (1689)
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 10)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- NSK Cylindrical Roller Bearing - Metric (NU322M)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- NSK Cylindrical Roller Bearing - Metric (NU317)
- NSK Cylindrical Roller Bearing - Metric (NJ309)
- NSK Cylindrical Roller Bearing - Metric (NU216)
- SKF Cylindrical Roller Bearings (NU317)
- Nsk Roller Bearings