Shop All Cylindrical Roller Bearings
Nsk
Cylindrical Roller Bearing - Metric
Mfr # NU2306W
Zoro # G509122606
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.181 Inch / 30 Millimeter
- Outside Dia. 2.835 Inch / 72 Millimeter
- Width 1.063 Inch / 27 Millimeter
- Roller Material Cylindrical Roller Bearing
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # NU2306W
- Zoro # G509122606
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 1.181 Inch / 30 Millimeter |
Outside Dia. | 2.835 Inch / 72 Millimeter |
Width | 1.063 Inch / 27 Millimeter |
Details
Roller Material | Cylindrical Roller Bearing |
Cage Material | Steel |
Item | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-FORB, 1-1/16-12, 7/8-14, Strt (FF1010-1210S)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold - 5 Outlets (FPM66R)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MOR (6400-10-10)
- SPEEDAIRE Compressed Air Filter, 150 psi, 55 cfm, Bowl Size: 2.2 oz. (4ZL30)
- NSK Cylindrical Roller Bearing - Metric (NJ309)
- NSK Cylindrical Roller Bearing - Metric (NU322M)
- NSK Cylindrical Roller Bearing - Metric (NU216)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- NSK Cylindrical Roller Bearing - Metric (NU317)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU310E)
- Nsk Cylindrical Roller Bearings