Shop All Cylindrical Roller Bearings
Nsk
Cylindrical Roller Bearing - Metric
Mfr # NU207EWC3
Zoro # G709114456
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.378 Inch / 35 Millimeter
- Outside Dia. 2.835 Inch / 72 Millimeter
- Width 0.669 Inch / 17 Millimeter
- Roller Material Cylindrical Roller Bearing
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # NU207EWC3
- Zoro # G709114456
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 1.378 Inch / 35 Millimeter |
Outside Dia. | 2.835 Inch / 72 Millimeter |
Width | 0.669 Inch / 17 Millimeter |
Details
Roller Material | Cylindrical Roller Bearing |
Cage Material | Steel |
Item | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 2380mm L - 14MGT-2380-20 (200G14M2380)
- D&D 53" Outside Length, 2/3" Top Width, 1 Ribs (B50/5L530)
- KOYO Needle Roller Brg, 1612, 1in Bore, Open (JH-1612)
- DIXON King Combo ST Nipple, 3", NPT 2-1/2" (STC3530)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- NSK Cylindrical Roller Bearing - Metric (NU216)
- NSK Cylindrical Roller Bearing - Metric (NU322M)
- NSK Cylindrical Roller Bearing - Metric (NU317)
- NSK Cylindrical Roller Bearing - Metric (NJ309)
- SKF Cylindrical Roller Bearings (NU306 3110-00-155-6509)
- Nsk Cylindrical Roller Bearings