Shop All Cylindrical Roller Bearings
Nsk
Cylindrical Roller Bearing - Metric
Mfr # NU206ET
Zoro # G609122872
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.181 Inch / 30 Millimeter
- Outside Dia. 2.441 Inch / 62 Millimeter
- Width 0.63 Inch / 16 Millimeter
- Roller Material Cylindrical Roller Bearing
- Cage Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # NU206ET
- Zoro # G609122872
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 1.181 Inch / 30 Millimeter |
Outside Dia. | 2.441 Inch / 62 Millimeter |
Width | 0.63 Inch / 16 Millimeter |
Details
Roller Material | Cylindrical Roller Bearing |
Cage Material | Polymer |
Item | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Rubber Hose Whip w/o Chuck 12 Inch Long (TW100)
- ARO Filter Element, Standard, For 1000 Series (104295)
- VIAIR 200 PSI 2.0 GAL. TANK HIGH-FLOW-200 AIR SOURCE KIT (12V, 200 PSI COMPR (20008)
- BESTORQ Aftermarket Ariens / Gravely 910955 Snow Blower / Thrower Replacement Belt, 3L360LG (3L360LG)
- NSK Cylindrical Roller Bearing - Metric (NU216)
- NSK Cylindrical Roller Bearing - Metric (NJ309)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- NSK Cylindrical Roller Bearing - Metric (NU322M)
- NSK Cylindrical Roller Bearing - Metric (NU317)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ306 C4 (NJ-306 C/4)
- Nsk Cylindrical Roller Bearings