Shop All Cylindrical Roller Bearings
Nsk
Cylindrical Roller Bearing - Metric
Mfr # NJ2211W
Zoro # G509122545
original price:
$219.99
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.165 Inch / 55 Millimeter
- Outside Dia. 3.937 Inch / 100 Millimeter
- Width 0.984 Inch / 25 Millimeter
- Roller Material Cylindrical Roller Bearing
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # NJ2211W
- Zoro # G509122545
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 2.165 Inch / 55 Millimeter |
Outside Dia. | 3.937 Inch / 100 Millimeter |
Width | 0.984 Inch / 25 Millimeter |
Details
Roller Material | Cylindrical Roller Bearing |
Cage Material | Steel |
Item | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JES, EPDM Rubber (7JS)
- ZORO SELECT Hose Clamp, 1-1/8 to 1-3/4 In, SAE 20, PK10 (5320)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (31LH41)
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24)
- NSK Cylindrical Roller Bearing - Metric (NU322M)
- NSK Cylindrical Roller Bearing - Metric (NU216)
- NSK Cylindrical Roller Bearing - Metric (NJ309)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- NSK Cylindrical Roller Bearing - Metric (NU317)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- Nsk Cylindrical Roller Bearings