Shop All Cylindrical Roller Bearings
Nsk
Cylindrical Roller Bearing - Metric
Mfr # NJ208EW
Zoro # G910432332
original price:
$125.99
15% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.575 Inch / 40 Millimeter
- Outside Dia. 3.15 Inch / 80 Millimeter
- Width 0.709 Inch / 18 Millimeter
- Roller Material Cylindrical Roller Bearing
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # NJ208EW
- Zoro # G910432332
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 1.575 Inch / 40 Millimeter |
Outside Dia. | 3.15 Inch / 80 Millimeter |
Width | 0.709 Inch / 18 Millimeter |
Details
Roller Material | Cylindrical Roller Bearing |
Cage Material | Steel |
Item | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Ball Bearing (BB-6203ZZ)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 30 In Stroke (288-330)
- SENQCIA ULTRA-MAX C2060H Ol Cp ASME/ANSI Dbl Pit Roller Chain Std Roller 1-1/2" Pit, PK5 (C2060UMOL)
- ZORO SELECT Shrink Clamp, Min.Dia.1-3/4 In. (32948)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- NSK Cylindrical Roller Bearing - Metric (NU322M)
- NSK Cylindrical Roller Bearing - Metric (NJ309)
- NSK Cylindrical Roller Bearing - Metric (NU216)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- NSK Cylindrical Roller Bearing - Metric (NU317)
- RHP Cylindrical Roller Bearing - Metric (NF208)
- Nsk Cylindrical Roller Bearings