Shop All Cylindrical Roller Bearings
Nsk
Cylindrical Roller Bearing - Metric
Mfr # N315M
Zoro # G010432089
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.953 Inch / 75 Millimeter
- Outside Dia. 6.299 Inch / 160 Millimeter
- Width 1.457 Inch / 37 Millimeter
- Roller Material Cylindrical Roller Bearing
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # N315M
- Zoro # G010432089
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 2.953 Inch / 75 Millimeter |
Outside Dia. | 6.299 Inch / 160 Millimeter |
Width | 1.457 Inch / 37 Millimeter |
Details
Roller Material | Cylindrical Roller Bearing |
Cage Material | Brass |
Item | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" NPT Male D-Style Plug (797)
- GATES Synchro-Power Polyurethane Belts, T5-355-16 (T5-355-16)
- POWERDRIVE QD Bushing, SD, 2" (SD-2)
- FAG BEARINGS Radial Bearing, Double Row, 12mm Bore (2201-2RS-TVH)
- NSK Cylindrical Roller Bearing - Metric (NU317)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- NSK Cylindrical Roller Bearing - Metric (NU322M)
- NSK Cylindrical Roller Bearing - Metric (NJ309)
- NSK Cylindrical Roller Bearing - Metric (NU216)
- FAG BEARINGS Barrel Roller Bearings <= 320 Mm (20206 KM C3 NO W33)
- Nsk Cylindrical Roller Bearings