Shop All Cylindrical Roller Bearings
Nsk
Cylindrical Roller Bearing - Metric
Mfr # N314W
Zoro # G109113837
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 150 mm
- Width 35 mm
- Cage Material Pressed Steel
- Tolerance Iso Class 0 (RBEC 1)
- Inner Ring Outside Dia. (In.) 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # N314W
- Zoro # G109113837
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Outside Dia. | 150 mm |
Width | 35 mm |
Inner Ring Outside Dia. (In.) | 70 mm |
Details
Cage Material | Pressed Steel |
Tolerance | Iso Class 0 (RBEC 1) |
Item | Round Bore, Metric Type |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 1.750in, 0.13in. Thick (TRD2840)
- DAYTON 3/B108 Banded V-Belt, 111-3/4" Outside Length, 2" Top Width, 3 Ribs (13V505)
- BREEZE Hose Clamp, HD, CT, SAE 462,410SS, PK10 (CT 450 L SS)
- LPS Multipurpose Lubricant, Green, 1 Gal. (02028)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- NSK Cylindrical Roller Bearing - Metric (NU322M)
- NSK Cylindrical Roller Bearing - Metric (NU317)
- NSK Cylindrical Roller Bearing - Metric (NJ309)
- NSK Cylindrical Roller Bearing - Metric (NU216)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- SKF Cylindrical Roller Bearing, Bore 20mm (NU 204 ECP)
- Nsk Roller Bearings