Shop All Cylindrical Roller Bearings
Nsk
Cylindrical Roller Bearing - Metric
Mfr # N313M
Zoro # G410432221
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 65 mm
- Outside Dia. 140 mm
- Width 33 mm
- Cage Material Machined Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # N313M
- Zoro # G410432221
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 140 mm |
Width | 33 mm |
Details
Cage Material | Machined Brass |
Item | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (VHN4-4MV)
- CAMPBELL HAUSFELD Filter/Regulator/Lubricator, 1/2" NPT (PA211400AV)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (5KC35JN7X)
- GATES Predator Single Belts, AP44 (AP44)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- NSK Cylindrical Roller Bearing - Metric (NU216)
- NSK Cylindrical Roller Bearing - Metric (NJ309)
- NSK Cylindrical Roller Bearing - Metric (NU322M)
- NSK Cylindrical Roller Bearing - Metric (NU317)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU206E M (NU-206E M)
- Nsk Cylindrical Roller Bearings