Shop All Cylindrical Roller Bearings
Nsk
Cylindrical Roller Bearing - Metric
Mfr # N207M
Zoro # G810431916
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35 mm
- Outside Dia. 72 mm
- Width 17 mm
- Cage Material Machined Brass
- Static Load Capacity (Lb.) 35500 N Dynamic/34000 N Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # N207M
- Zoro # G810431916
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Details
Cage Material | Machined Brass |
Static Load Capacity (Lb.) | 35500 N Dynamic/34000 N Static |
Item | Light |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Nylon Hose Sleeve1.75" ID NYLON SLEEVE-100' (NHS-175-100 FT)
- WEG 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (06018OT3E364T-W40)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (VCJ 1 1/4S)
- SPEEDAIRE Manual Air Control Valve, 3/8 NPT, Open (32XC14)
- NSK Cylindrical Roller Bearing - Metric (NU317)
- NSK Cylindrical Roller Bearing - Metric (NJ309)
- NSK Cylindrical Roller Bearing - Metric (NU216)
- NSK Cylindrical Roller Bearing - Metric (NU322M)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU2211 (NU-2211)
- Nsk Cylindrical Roller Bearings