Shop All Cylindrical Roller Bearings
Nsk
Cylindrical - Precision Roller Bearing
Mfr # NN3020MBK RE44C C1P4
Zoro # G910432349
product price: $1,027.99
/ea
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.937 Inch / 100 Millimeter
- Outside Dia. 5.906 Inch / 150 Millimeter
- Width 1.457 Inch / 37 Millimeter
- Roller Material Cylindrical Roller Bearing
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # NN3020MBK RE44C C1P4
- Zoro # G910432349
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 3.937 Inch / 100 Millimeter |
Outside Dia. | 5.906 Inch / 150 Millimeter |
Width | 1.457 Inch / 37 Millimeter |
Details
Roller Material | Cylindrical Roller Bearing |
Cage Material | Brass |
Item | Tapered |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 22214 CC NO W33, Spherical Roller Bearings (22214 CC NO W33)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1 In, SS (1L640)
- FLEXZILLA Grease Hose 1/8" x 36", 1/8" MNPT Ends, (L2965FZSP)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-7/8-XBE)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- NSK Cylindrical Roller Bearing - Metric (NU216)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- NSK Cylindrical Roller Bearing - Metric (NJ309)
- NSK Cylindrical Roller Bearing - Metric (NU322M)
- NSK Cylindrical Roller Bearing - Metric (NU317)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, A 5215 WB (A 5215 WB)
- Nsk Roller Bearings