Shop All Linear Guides
Nsk
Ball 45Mm 20Mm Linear Guide
Mfr # LAE12ARS
Zoro # G007389129
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.772 Inch / 45 Millimeter
- Type Ball Slide
- Overall Width 1.575 Inch / 40 Millimeter
- Overall Height 0.394 Inch / 10 Millimeter
- Rail Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsk
- MFR # LAE12ARS
- Zoro # G007389129
- Country of Origin Unknown
- Category Linear Guides
Dimensions
Overall Length | 1.772 Inch / 45 Millimeter |
Overall Width | 1.575 Inch / 40 Millimeter |
Overall Height | 0.394 Inch / 10 Millimeter |
Rail Width (mm) | 24 Millimeter |
Details
Item | Carriage |
Type | Ball Slide |
Rail Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 5/16"x 1/8" Male NPT, Screw Adjust (NSC5/16-N1-DC)
- ZORO SELECT Hydraulic Reservoir, 20 Gal Cap (24W704)
- U.S. MOTORS Motor, 1/4 HP, 48 Frame, 115V AC (D14B2N49)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ16 B)
- NSK BEARING 55MM LINEAR GUIDE (NAH55EMZ-KD)
- NSK 90Mm 25Mm Linear Guide (LAH25EM)
- BISHOP-WISECARVER Linear Guide, 720mm L, 26 mm W, 15.0 mm H (UTTS1G0720)
- PBC LINEAR Linear Guide, 960mm L, 65 mm W, 28.60 mm H (RR65-0960)
- PBC LINEAR Crown Rail, 72 In L, 1.655 In W, 0.875 In H (PAC2247-072.000)
- PBC LINEAR Linear Guide, 95mm L, 9 mm W, 7.10 mm H (MR9R-0095)
- THOMSON Ball Rail, 1500mm L, 15 mm W, 15.70 mm H (521H15ARL1500)
- Nsk Linear Bearings & Guides