Shop All Angular Contact Bearings
Nsk
Angular Contact Ball Bearing
Mfr # 7307BWG
Zoro # G809120418
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degree
- Bore Dia. 1.378 Inch / 35 Millimeter
- Outside Dia. 3.15 Inch / 80 Millimeter
- Width 0.827 Inch / 21 Millimeter
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 7307BWG
- Zoro # G809120418
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 1.378 Inch / 35 Millimeter |
Outside Dia. | 3.15 Inch / 80 Millimeter |
Width | 0.827 Inch / 21 Millimeter |
Details
Contact Angle (Degree) | 40 Degree |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2201F-01-10SA)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932636Q, Pressure Line, 10 micron (ZX-932636Q)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X16)
- BANDO 378 mm Outside Length, 5 mm Top Width, 1 Ribs (5M375)
- NSK NSK 7911CTRDULP4Y, Super Precision 7900 Series Angular Contact Bearing Duplex (7911CTRDULP4Y)
- NSK NSK 7309BYG, Angular Contact Ball Bearing (7309BYG)
- NSK NSK 7214BYG, Angular Contact Ball Bearing (7214BYG)
- NSK Angular Contact Ball Bearing (7305B)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7012A5TRSULP4Y)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7210C)
- MTK Ang. Contact Ball Bearing, 60mm Bore (7212 B)
- Nsk Ball Bearings