Shop All Radial Ball Bearings
Nsk
6300 Series Single Row Deep Groove Ball Bearing
Mfr # 6311ZZC3
Zoro # G609119032
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bore Dia. 2.165 Inch / 55 Millimeter
- Outside Dia. 4.724 Inch / 120 Millimeter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6311ZZC3
- Zoro # G609119032
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 2.165 Inch / 55 Millimeter |
Outside Dia. | 4.724 Inch / 120 Millimeter |
Details
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Auto (4M075E)
- CRC Multi-Precision Lubricant, 5 Wt Oz (2004)
- INTERSTATE PNEUMATICS 1/2 Inch x 3/4 Inch NPT Male Brass Hex Nipple Reducer (FA819)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2098)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6207V C3)
- NSK NSK 6016Z, 6000 Series Single Row Deep Groove Ball Bearing (6016Z)
- NSK NSK R10, R Series Inch Single Row Deep Groove Ball Bearing (R10)
- NSK NSK-6308Z, 6300 Series Single Row Deep Groove Ball Bearing, 6308Z (6308Z)
- NSK 6000 Series Single Row Deep Groove Ball Bearing (6006 2Z)
- NSK NSK 6308Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6308Z C3)
- FAG BEARINGS 6010ZZ, Deep Groove BBear, Single Row 90Mm (6010ZZ)
- Nsk Radial Ball Bearings