Shop All Radial Ball Bearings
Nsk
6300 Series Single Row Deep Groove Ball Bearing
Mfr # 6306NR
Zoro # G409120603
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Radial
- Cage Material Pressed Steel
- Outside Dia. 72 mm
- Width 19 mm
- Ball Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6306NR
- Zoro # G409120603
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 72 mm |
Width | 19 mm |
Details
Bearing Type | Radial |
Cage Material | Pressed Steel |
Ball Material | Steel |
Bearing Seal Type | Unsealed |
Seal Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/4" (8S114)
- NATIONAL Small Bore Metric Seals, 40X52X8-R2LS32-S (40X52X8-R2LS32-S)
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.45-in. OD (AK46 X 7/8)
- BREEZE Hose Clamp, HD, SAE 52,305SS, PK10 (300 52 H)
- NSK 6900 Series Ball Bearing (6907 2RS)
- NSK NSK 6305CM, 6300 Series Single Row Deep Groove Ball Bearing (6305CM)
- NSK NSK 6001RS, 6000 Series Single Row Deep Groove Ball Bearing (6001RS)
- NSK NSK 6202 C3, 6200 Series Single Row Deep Groove Ball Bearing (6202 C3)
- NSK R Series Inch Single Row Deep Groove Ball Bearing (R8Z CE)
- NSK NSK 6201ZZCM, 6200 Series Single Row Deep Groove Ball Bearing (6201ZZCM)
- FAFNIR Disc Harrow Bearing, Spherical, Square Bore, Re-Lubricatable - Sealed (GW209PPB8)
- Nsk Radial Ball Bearings