Shop All Radial Ball Bearings
Nsk
6300 Series Single Row Deep Groove Ball Bearing
Mfr # 6303 ZZ C3
Zoro # G809115681
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Radial
- Cage Material Pressed Steel
- Outside Dia. 47 mm
- Width 14 mm
- Extended Inner Ring Width 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6303 ZZ C3
- Zoro # G809115681
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 47 mm |
Width | 14 mm |
Extended Inner Ring Width | 14 mm |
Details
Bearing Type | Radial |
Cage Material | Pressed Steel |
Lubrication | Mul-Temp SRL |
Ball Material | Steel |
Seal Material | Metal |
Bearing Seal Type | Non-Contact Seals |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fmo-85, 4/1 Gal Jugs, Iso-22 H-1/Food Grade Usp White Mineral Oil (L0740-057)
- PIX PIX A31K, V-Belt, Kevlar® 1/2 X 33 (A31K)
- CONTINENTAL CONTITECH 2/5VX630 Banded Cogged V-Belt, 63" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX630)
- FESTO Rod Clevis SG-M16X1, 5 (SG-M16X1,5)
- NSK 600 Series Single Row Deep Groove Ball Bearing (689ZZ)
- NSK NSK 6906 CM, 6900 Series Ball Bearing (6906 CM)
- NSK NSK 6009ZZ, 6000 Series Single Row Deep Groove Ball Bearing (6009ZZ)
- NSK NSK-6313ZC3, 6300 Series Single Row Deep Groove Ball Bearing, 6313ZC3 (6313ZC3)
- NSK NSK 6206N C3, 6200 Series Single Row Deep Groove Ball Bearing (6206N C3)
- NSK NSK 6209CM, 6200 Series Single Row Deep Groove Ball Bearing (6209CM)
- FAG BEARINGS FAG-608 2RS G11 3110-00-107-7572, SelfAligning Ball Bearings Double Row, 608 2RS G11 3110001077572 (608 2RS G11 3110-00-107-7572)
- Nsk Radial Ball Bearings