Shop All Radial Ball Bearings
Nsk
6200 Series Single Row Deep Groove Ball Bearing
Mfr # 6228 C3
Zoro # G909119992
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bore Dia. 5.512 Inch / 140 Millimeter
- Outside Dia. 9.843 Inch / 250 Millimeter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6228 C3
- Zoro # G909119992
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 5.512 Inch / 140 Millimeter |
Outside Dia. | 9.843 Inch / 250 Millimeter |
Details
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 9/16"-18 Thread Size, 60 Series (H2-63-T6)
- DAYTON Motor, 1/4 HP, Yoke (4UX66)
- BUYERS PRODUCTS 3/8 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W038)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 145TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00158ET3E145TC-W22)
- NSK NSK-6310ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6310ZZ (6310ZZ)
- NSK NSK 6305DDU, 6300 Series Single Row Deep Groove Ball Bearing (6305DDU)
- NSK NSK-629ZZ, 600 Series Single Row Deep Groove Ball Bearing, 629ZZ (629ZZ)
- NSK NSK 6002, 6000 Series Single Row Deep Groove Ball Bearing (6002)
- NSK NSK 6016/C4, 6000 Series Single Row Deep Groove Ball Bearing (6016/C4)
- NSK NSK 5206Z, 200 Double Row 32005200 Ball Bearing (5206Z)
- FAG BEARINGS Deep Groove Ball Bearing, Single Row <= 90MM (6202RSR)
- Nsk Radial Ball Bearings