Shop All Radial Ball Bearings
Nsk
6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Shielded
Mfr # 6001ZC3
Zoro # G909115147
product price: $17.79
/ea
Sold in multiples of 2 for $35.58
$35.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Outside Dia. 28 mm
- Width 8 mm
- Type Extra Light
- Dynamic Load Capacity 5350 N Dynamic/2370 N Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6001ZC3
- Zoro # G909115147
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 28 mm |
Width | 8 mm |
Details
Cage Material | Steel |
Type | Extra Light |
Dynamic Load Capacity | 5350 N Dynamic/2370 N Static |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 125 (5VX1250)
- SKF Radial Ball Bearing, Open, 100mm Bore Dia (6220 JEM)
- PIX Belt, C, 7/8 x 107 in. OC (C103)
- MILLER D-Bolt Anchor 5/8In Other Metalworking Tools & Consumable (612230054311)
- NSK NSK 6205Z C3, 6200 Series Single Row Deep Groove Ball Bearing (6205Z C3)
- NSK NSK-6316ZC3, 6300 Series Single Row Deep Groove Ball Bearing, 6316ZC3 (6316ZC3)
- NSK NSK 6202ZZ C3E, 6200 Series Single Row Deep Groove Ball Bearing (6202ZZ C3E)
- NSK R Series Inch Single Row Deep Groove Ball Bearing (R8Z)
- NSK 6300 Series Single Row Deep Groove Ball Bearing (6306V C3E)
- NSK NSK 6018 C3, 6000 Series Single Row Deep Groove Ball Bearing (6018 C3)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGF1)
- Nsk Radial Ball Bearings