Shop All Radial Ball Bearings
Nsk
6000 Series Single Row Deep Groove Ball Bearing
Mfr # 6016 ZZ
Zoro # G409119850
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Radial
- Cage Material Pressed Steel
- Outside Dia. 125 mm
- Width 22 mm
- Bearing Seal Type Non-Contact Seals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 6016 ZZ
- Zoro # G409119850
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 125 mm |
Width | 22 mm |
Details
Bearing Type | Radial |
Cage Material | Pressed Steel |
Bearing Seal Type | Non-Contact Seals |
Seal Material | Metal |
Ball Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6208 2Z C3, Single Row Ball Bearings (6208 2Z C3)
- TERRE PRODUCTS Flat Idler Pulley - 2.75'' Flat Dia. - 5/8'' Bore - Steel (31275075)
- TALON PRECISION TOOLING CNC Bushing, 3.000in.dia, 5.250in.L, 4 Hole (BBD3503000)
- FESTO Push-In Fitting QS-1/8-4 (QS-1/8-4)
- NSK NSK 6213ZZ CM, 6200 Series Single Row Deep Groove Ball Bearing (6213ZZ CM)
- NSK 200 Double Row 3200/5200 Ball Bearing (5205 2Z)
- NSK NSK-6200ZZC3, 6200 Series Single Row Deep Groove Ball Bearing, 6200ZZC3 (6200ZZC3)
- NSK NSK 6009ZZ, 6000 Series Single Row Deep Groove Ball Bearing (6009ZZ)
- NSK NSK 628 ZZM C3, 600 Series Single Row Deep Groove Ball Bearing (628 ZZM C3)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6203ZC3)
- PEER 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90MM; 17MM Id X 35MM Od X 10MM W; Open (6003)
- Nsk Radial Ball Bearings