Shop All Radial Ball Bearings
Nsk
16000 Series Ball Bearing
Mfr # 16013 C3
Zoro # G810427476
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bore Dia. 65 mm
- Outside Dia. 100 mm
- Width 11 mm
- Dynamic Load Capacity 20500 N Dynamic/18700 N Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Nsk
- MFR # 16013 C3
- Zoro # G810427476
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 100 mm |
Width | 11 mm |
Details
Cage Material | Steel |
Dynamic Load Capacity | 20500 N Dynamic/18700 N Static |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Mounting Ring, 2 1/2 In OD, Unbonded, PK2 (GA460)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6400-08-08-O)
- ZORO SELECT Hose Clamp, 5 to 5-5/16 In, SAE 500, SS, PK5 (300110500)
- CONTINENTAL Food Hose, 1-1/4" ID x 10 ft., Clear (NFW125-10-G)
- NSK NSK 6310 2Z, 6300 Series Single Row Deep Groove Ball Bearing (6310 2Z)
- NSK NSK-6908ZZ, 6900 Series Ball Bearing, 6908ZZ (6908ZZ)
- NSK NSK 6002, 6000 Series Single Row Deep Groove Ball Bearing (6002)
- NSK R Series Inch Single Row Deep Groove Ball Bearing (R8V)
- NSK 600 Series Single Row Deep Groove Ball Bearing (698ZZ)
- NSK NSK-6306ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6306ZZ (6306ZZ)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6312ZR)
- Nsk Ball Bearings