NSI 51951 Smithsonian Planetarium Projector with Bonus Sea Pack; Black
Mfr # 51951
Zoro # G804042678
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi
- MFR # 51951
- Zoro # G804042678
- UPC # 42409519516
- Country of Origin China
- Category Projectors
Description
Room Planetarium and Dual Smithsonian Projector, A Dual Function Planetarium brings the Nighttime Sky into Your Room, A Rotating Star Pattern of the Northern Sky is Projected With HD Space Images like planets, nebulas, moons, asteroids and other celestial bodies. The Duel Projector Allows for You to See Both the Stars (as a Background) at the Same Time as 24 Different HD Space Images. Bonus Sea Pack also Included. 360 Degree Motorized Rotation. Includes an Auto Shut Off/Electric Timer. Can be Used as a Nightlight,24 HD Space Images along with Star Pattern of the Northern Sky, Producing Over 50 Different Image Combinations.
Includes:- 1 Duel Planetarium Projector, 1 Image Cover, 4 Changeable Slide Discs.
- Color: Black
- Batteries: 3 AA Batteries not included
- Recommended Age: 8 Years and up
- Weight: 4.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic PS-12180 - 2 Pack (ML18-12F2MP21)
- MOXA 1Port Rs-232/422/485 Dvc Srvr, 10/100M Eth., Db9 Male, Poe, Nport P5150A-T (NPort P5150A-T)
- CALIFONE Deluxe Mono Headphone, Fixed Coiled Cord (2924AVP)
- DANTONA Dantona TOOL-198 14.4V & 2000 mAh Tool Battery for Craftsman 9-27194 (TOOL-198)
- APOLLO Projector, Horizon 2 Overhead (V16000M)
- VIEWSONIC PROJECTOR, DLP, XGA, 3600 LMN (VEWPA503X)
- KODAK Luma 150 Portable Pocket Projector - 150" Display, Built-in Speaker - HDMI, USB, MicroSD (RODPJS150)
- PYLE Mini Compact Pocket Projector, 1080p Support, USB/SD Card Readers, HDMI & VGA Inputs, Upside-Down Mo (PRJG48)
- TECHNAXX Mini LED HD Beamer TX-127, 2,000 lm, 1280 x 720 Pixels (4869)
- VIEWSONIC PROJECTOR, DLP, SVGA, 3600 LMN (VEWPA503S)
- ACCUFORM LED Projector With Lens (VPL908)
- Nsi Projectors