Shop All Toys & Games
Nsi
NSI 49013 Smithsonian Motor Works Kit
Mfr # 49013
Zoro # G004132087
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi
- MFR # 49013
- Zoro # G004132087
- UPC # 42409490136
- Country of Origin China
- Category Toys & Games
Description
The Smithsonian Motor Works. Build a real working battery powered 4 Cylinder Model Engine with Real Lights and sounds. Watch the Spark Plugs Fire and the Valves Open and Close. See how the Pistons Fire with the Correct Timing and Watch the Belts and Fan turn. Includes, Over 100 parts that screw together easily, and detailed instructions. uses 2 AA Batteries, not included. Ages 8 and up. Includes 35"x23" Poster. Build a working model of a 4-Cylinder Engine. Valves Rock, Spark Plugs Fire and Pistons Drive Crankshaft! Battery Operated Moving Parts and Lights. Includes 2 Washers, 2 Shafts in various lengths, 4 Exhaust Valves, 4 Intake Valves, 8 Valve Stems, 4 Piston valves, 4 Connecting Rods, 8 Timing Cams, 8 Rocker Arms, 1 Crankshaft, 1 Crankshaft Pullery, 1 Fan Pullery, 1 Fan, 1 Engine Mounting stand, 5 Bearings, 1 Clutch Housing, 1 Oil-Pan, 1 Lower Crankcase, 1 Rocker Arm Cover, 1 Upper Cylinder Head, 1 Timing Belt, 1 Timing Wheel, 1 Timing Gear, 1 Belt Tensioning Pullery, 1 Lower Cylinder Head, 1 Cylinder Block, 1 Dipstick, 1 Positioning Jig, 1 Timing Belt cover, 1 Intake Manifold, 1 Exhaust Manifold, 1 Carburetor Cover, 1 Carburetor Bowl, 1 Front Half of Water Pump, 1 Rear Half of Water Pump, 1 Flywheel clutch, 1 Fan Belt, 1 head Basket, 8 Valve Springs, 1 Distributor Assembly, 1 Drive Module, 1 Battery Pack, 67 Screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Yellow, 100/Case (G14053B)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97405G)
- BROTHER Adhesive Label Tape Cartridge 1-2/5" x 26 ft., Black/White (TZEFX261)
- SHOCKWATCH SpotSee„¢ WarmMark® Time Temperature Indicators, 5°C/41°F, 100/Box (WM 5/41)
- PLACARD HO 26 0.37 in. Long Straight (PL1661653)
- SMARTGAMES Three Little Piggies Deluxe Preschool Puzzle Game (023US)
- DIAMOND VISIONS Playing Cards Plastic Assorted (11-1535)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Addition (95008)
- ASHLEY PRODUCTIONS Smart Poly Smart Wheel, Advanced Clock (91604)
- LEARNING RESOURCES Rainbow Sorting Crayons, 56 Pieces (3070)
- SMOLART Smolart Hand Carved Soapstone Animal Chess Set Board; 15 in. (KSH0014A_602026)
- Nsi Toys & Games