Shop All Wire Disconnects
Nsi
Male Plug, Nylon, 16-14 AWG
Mfr # PM16-157N
Zoro # G2198811
Sold in multiples of 100 for $2,799.00
$2,799.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16-14 AWG
- Material Nylon Insulation
- Color Blue
- Application Wire Termination
- Voltage Rating 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi
- MFR # PM16-157N
- Zoro # G2198811
- UPC # 662381080417
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 16-14 AWG |
Terminal Size | 0.157 |
Details
Item | Plug,Male,Nylon,16-14 AWG |
Material | Nylon Insulation |
Color | Blue |
Application | Wire Termination |
Voltage Rating | 600 V |
Type | Nylon Insulated Male Plug |
Standard | cULus |
Environmental Conditions | 105 C |
Number Of Terminals | 1 |
Description
Plug,Male,Nylon,16-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Straight Blade Connector, Female, 5-15R, 15A125V, 2-Pole 3-Wire (HBL15W47A)
- MARINCO 8219T Marinco 15A 125V Conn, Hospital Grade, Clear (8219T)
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalk Sp (XALK01H7)
- GARDNER BENDER Ring Terminal #10 22-16Awg (20-102)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRE2)
- POWER FIRST Screw Disconnect, Bare, PK100 (5UGN4)
- GE LAMPS In-Line Fuse Kit (BT8-1AFUSEKIT)
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHH1)
- POWER FIRST Female Flag Discon, Yellow, 12-10AWG, PK50 (24C752)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- Nsi Wire Disconnects