Shop All Wire Markers
This Product is Discontinued
Nsi Industries
Write-On Wire Marker Dispenser 150 (Discontinued)
Mfr # WLD-2
Zoro # G1648311
This Product is Discontinued
Key Features
- Legend 2
- Color White
- Material Vinyl
- Temp. Range -40°F to 250°F
- Label Type Write-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # WLD-2
- Zoro # G1648311
- UPC # 662381123138
- Country of Origin United States
- Category Wire Markers
Details
Item | Wire Marker Dispencer Label |
Legend | 2 |
Color | White |
Material | Vinyl |
Temp. Range | -40°F to 250°F |
Label Type | Write-On |
Description
Write-On Wire Marker Dispenser 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.