Shop All Wire Disconnects
Nsi Industries
Vinyl Male Disc Pro 1614
Mfr # M16-250-3V-P
Zoro # G508201913
product price: $0.22
/ea
Sold in multiples of 100 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16-14 AWG
- Material Vinyl Insulation
- Color Blue
- Application Wire Termination
- Standard cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # M16-250-3V-P
- Zoro # G508201913
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Wire Size | 16-14 AWG |
Terminal Size | .250 x .032 |
Details
Material | Vinyl Insulation |
Color | Blue |
Application | Wire Termination |
Standard | cULus |
Type | Vinyl Insulated Male Disconnect |
Voltage Rating | 300 V |
Number Of Terminals | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A16148CHSCFG)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO/1NC, Green (XB6DF3B5B)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700CE00)
- ZORO SELECT Quick Fist Rubber Clamp, 2.5 to 9.5 In (20020)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FIB-D)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-250Q)
- ABB Motor L-Disconnect, Female, 6 AWG, Blue (MD6F-2)
- ABB Motor Disconnect Boot, 16-14 AWG, SZ 0 (MDBOOT-0)
- ABB OT16FT3, 3P 16A UL508 NF DOOR MOUNT SW (OT16FT3)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- GARDNER BENDER Disconnect Female 12-10Awg (20-145F)
- Nsi Industries Wire Disconnects