Shop All Wire Disconnects
Nsi Industries
Vinyl Male Disc Pro 1210
Mfr # M12-250-3V-P
Zoro # G908201919
product price: $0.32
/ea
Sold in multiples of 50 for $16.00
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12-10 AWG
- Material Vinyl Insulation
- Color Yellow
- Application Wire Termination
- Type Vinyl Insulated Male Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # M12-250-3V-P
- Zoro # G908201919
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Wire Size | 12-10 AWG |
Terminal Size | .250 x .032 |
Details
Material | Vinyl Insulation |
Color | Yellow |
Application | Wire Termination |
Type | Vinyl Insulated Male Disconnect |
Number Of Terminals | 1 |
With Insulation Support | cWire Disconnects |
Standard | cULus |
Voltage Rating | 300 V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STBK)
- NVENT HOFFMAN HF Replacement Filters (89134427R)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS1.5X3LG6NM)
- LEVITON Com Sngl Receptcl20A Wht (05821-0WS)
- ABB Motor L-Disconnect, Male, 16-14 AWG, Blue (MD1614M-1)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDI18-187Q)
- POWER FIRST Piggyback, non-insulated, 12-10, PK100 (31A510)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTV10-250Q)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MNU18-187DFIX)
- QUICKCABLE Piggyback Disconnect, 16-14 ga, .25", PK25 (160263-025)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-250Q)
- Nsi Industries Wire Connectors & Disconnects