Shop All Wire Disconnects
Nsi Industries
Vinyl Male Disc 250X030 16-14
Mfr # M16-250-3V
Zoro # G1639318
product price: $0.31
/ea
Sold in multiples of 100 for $31.00
$31.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16-14 AWG
- Material Vinyl Insulation
- Color Blue
- Application Wire Termination
- Number Of Terminals 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # M16-250-3V
- Zoro # G1639318
- UPC # 662381069634
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Wire Size | 16-14 AWG |
Terminal Size | .250 x .032 |
Details
Item | Male Disconnect,Vinyl,0.25,16-14 AWG |
Material | Vinyl Insulation |
Color | Blue |
Application | Wire Termination |
Number Of Terminals | 1 |
Standard | cULus |
Voltage Rating | 300 V |
Type | Vinyl Insulated Male Disconnect |
Description
Male Disconnect,Vinyl,0.25,16-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412302412WC)
- RITTAL Protective Earthing Pe Busbar Rail 699Mm Enclosure Parts And Accessory (SZ 2364.000)
- GE Thermal Unit, 8.47 to 9.92A (CR123C955A)
- SQUARE D Molded Case Circuit Breaker, QBL Series 125A, 3 Pole, 240V AC (QBL32125)
- ANCOR 22-18 Male Disconnect Fully Insulated, PK 100 (221409)
- VELVAC Female Bullet Disconct, Red, 22-18AWG, PK10 (30179)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C729)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C706)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- GARDNER BENDER Disconnect, Male, 10 to 12AWG, Yellow, PK100 (10-145M)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRE3)
- Nsi Industries Wire Disconnects