Shop All Wire Disconnects
Nsi Industries
Vinyl Female Disc Pro 1614
Mfr # F16-250-3V-P
Zoro # G308201908
product price: $0.24
/ea
Sold in multiples of 70 for $16.80
$16.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16-14 AWG
- Material Vinyl Insulation
- Color Blue
- Application Wire Termination
- Type Vinyl Insulated Female Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # F16-250-3V-P
- Zoro # G308201908
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Wire Size | 16-14 AWG |
Terminal Size | .250 x .032 |
Details
Material | Vinyl Insulation |
Color | Blue |
Application | Wire Termination |
Type | Vinyl Insulated Female Disconnect |
Standard | cULus |
Voltage Rating | 300 V |
Number Of Terminals | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- HUBBELL Single Pole Connector, Non-Met Cover, Brwn (HBLNCBN)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 25FT- Blue (HS3-0375-25-BL)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-182)
- GARDNER BENDER Disconnect Paired 16-14Awg (20-153P)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK25 (5UGK1)
- ABB Motor L-Disconnect, Male, 2 AWG, Brown (MD2M-2)
- GARDNER BENDER Vinyl-Insul Dsconect, 12-10 AWG, Male, PK16 (20-145M)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- Nsi Industries Wire Connectors & Disconnects