Shop All Splicing Connectors
Nsi Industries
Vinyl Butt Splice Pro 2218
Mfr # B22-V-P
Zoro # G108201887
Sold in multiples of 70 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Insulation
- Color Red
- Wire Size 22-18 AWG
- Voltage Rating 300 V
- Number Of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # B22-V-P
- Zoro # G108201887
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Wire Size | 22-18 AWG |
Terminal Size | 1.024 Long |
Details
Material | Vinyl Insulation |
Color | Red |
Voltage Rating | 300 V |
Number Of Terminals | 2 |
Standard | cULus |
Application | Wire Splicing |
Type | Vinyl Insulated Butt Connectors |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 4" dia., 3/4" W, PK5 (COV6513Z1)
- ZORO SELECT Corrugated Tubing, PE, 5/16 in., 25 ft (16Y251)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE3A010H7)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D (F3X4LG6)
- Q2 PRODUCTS 22-16 GA. HEAT SHRINK BUTT SPLICE (AWG Red 18-22) 100/bag (BHT1)
- MIDWEST FASTENER 4 WG Heavy Duty Butt Connectors 8PK (72723)
- ABB Long-Barrel Splice, 3.75 in. L, Red (54815)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- IDEAL Splice Kits, 1/0 AWG - 250 kcmil, 600V, Blk (46-403)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- Nsi Industries Wire Connectors & Disconnects