Shop All Splicing Connectors
Nsi Industries
Vinyl Butt Splice Pro 1210
Mfr # B12-V-P
Zoro # G508201883
Sold in multiples of 30 for $9.60
$9.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Insulation
- Color Yellow
- Voltage Rating 300 V
- Wire Size 12-10 AWG
- Number Of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # B12-V-P
- Zoro # G508201883
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Wire Size | 12-10 AWG |
Terminal Size | 1.024 Long |
Details
Material | Vinyl Insulation |
Color | Yellow |
Voltage Rating | 300 V |
Number Of Terminals | 2 |
Standard | cULus |
Type | Vinyl Insulated Butt Connectors |
Application | Wire Splicing |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 100ft- Black (BS-J-SCW-100-100-BK)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK91)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- NVENT HOFFMAN INLINE, Type 4X, 150x150x120mm, SS Type 316L (LHC151512SS6)
- GROTE Solder Splice Terminal, 12-10 Ga, PK100 (83-2612)
- POWER FIRST Splice Connector, Vinyl, Red, PK50 (5UGV0)
- ABB Long-Barrel Splice, 1.81 in. L, Pink (60516)
- ILSCO Gauge Above Ground Splice Kit, 250 MCM-1 (ALNN-600-12-134-EC)
- FLEX-STRUT Splice For FS-200 Channel, 4-Hole (FS-5354 E/G)
- GARDNER BENDER Tap Splice, 16 to 14 AWG Wire, Blue (10-100)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- Nsi Industries Splicing Connectors